Shop All Coat Hooks
Alba
Wall-Mount Coat Hooks, Metal, Silver, 22 lb, 18.11" x 2.95" x 6.45"
Mfr # PMPRO3M
Zoro # G4184011
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Depth 2.95"
- Color Silver
- Weight 1.32 lb
- Capacity 22 lb
Product Information
- Brand Alba
- MFR # PMPRO3M
- Zoro # G4184011
- Country of Origin China
- Category Coat Hooks
Dimensions
Depth | 2.95" |
Width | 18.11" |
Details
Material | Metal |
Color | Silver |
Weight | 1.32 lb |
Capacity | 22 lb |
Finish | Black |
Description
AlbaTM Wall-Mount Coat Hooks, Metal, Silver, 22 lb, 18.11" x 2.95" x 6.45"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (310-4 F 24D 630)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Honey Bronze Contemporary Cabinet Pull (BP8717128HBRZ)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090W-017)
- ZORO SELECT O-Ring, Buna N, 2-11/16, 2.881, PK10 (U38805.009.0268)
- ALBA Magnetic Coat Peg, ABS/Magnet/Steel, Black/Silver, Supports 11 lbs (3129710017133)
- TRIMCO Coat Hook Satin Stainless Steel 4-1/2" (3071-1.630)
- ZORO SELECT Coat and Hat Hook, Bronze, L 1 1/16 In (1XNH4)
- SAFCO Nail Head Coat Hook, 6-Hook, PK6 (4202)
- ZORO SELECT Heavy Duty Coat Hook, Nickel (1XNG6)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNF9)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- Alba Coat Hooks