Shop All Garment Racks
Alba
Large Capacity Garment Rack, 63.5w x 21.25d x 67.5h, Black/Silver
Mfr # PMGROUP3
Zoro # G4139385
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 67.5"
- Width 63.5"
- Material Steel
- Depth 21.25"
- Color Black/Silver
Product Information
- Brand Alba
- MFR # PMGROUP3
- Zoro # G4139385
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 67.5" |
Width | 63.5" |
Depth | 21.25" |
Details
Material | Steel |
Color | Black/Silver |
Capacity | 50 Garments |
Weight | 20.75 lbs |
Description
AlbaTM Large Capacity Garment Rack, 63.5w x 21.25d x 67.5h, Black/Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Replacement Lock Kit (043LH)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP22)
- LITTLE GIANT Machine Table, 24" 36" Height (MT1-1824-36-3R)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- ALBA Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (PMLUX6)
- ALBA Coat Tree, Chrome, 6 Hook (ABAPMCLAS)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- ALBA Brio Coat Stand, 13 3/4"w x 13 3/4d" x 66 1/4"h, Black (PMBRION)
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black (PMSTAN3N)
- EAGLE GROUP Freestanding Gowning Rack, CRM, 24"Wx72"L (C2472-GR)
- Alba Garment Racks