Shop All Garment Racks
Alba
Garment Rack, 72 x 22 In, Gray
Mfr # ABAPMLUX6
Zoro # G2201687
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Height (In.) 72 in
- Depth (In.) 22 in
- Width (In.) 45 3/5 in
- Holds 50 Garments
- Height 72"
Product Information
- Brand Alba
- MFR # ABAPMLUX6
- Zoro # G2201687
- UPC # 890336001150
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 72 in |
Depth (In.) | 22 in |
Width (In.) | 45 3/5 in |
Height | 72" |
Width | 45" |
Depth | 22" |
Details
Item | Garment Racks |
Holds | 50 Garments |
Color | Metallic Gray |
Includes | One Garment Rack And 6 Hangers |
Type | Stand Alone |
Assembly | Required |
Features | Hanging Hook, Built-in Wheels |
Description
Garment Racks, Stand Alone, Height (In.) 72 in, Depth (In.) 22 in, Width (In.) 45 3/5 in, Holds 50 Garments, Color Metallic Gray, Assembly Required, Includes One Garment Rack And 6 Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLORE Woodlore 82349 Socks Box - Set of 2 (82349)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- IRIS USA IRIS WEATHERTIGHT 11.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110450)
- VESTIL Steel Sealer Tool, 5/8-3/4 Strapping (PKG-SS-LG)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black (PMSTAN3N)
- ALBA Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (PMLUX6)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- ALBA Brio Coat Stand, 13 3/4"w x 13 3/4d" x 66 1/4"h, Black (PMBRION)
- ALBA Coat Tree, Chrome, 6 Hook (ABAPMCLAS)
- IRSG Garment/Recovery Rack w/Bumpers & Wire Basket (CSC-1T-S12-002)
- Alba Garment Racks