Shop All Garment Racks
Alba
Cubicle Garment Hook, Over Panel, 2 Hook
Mfr # ABAPM2PARTBO
Zoro # G5538276
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 7 9/10 in
- Depth (In.) 1 3/8 in
- Width (In.) 1 1/5 in
- Holds 1-1/2 lb
- Material Wood
Product Information
- Brand Alba
- MFR # ABAPM2PARTBO
- Zoro # G5538276
- UPC # 129710010236
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 7 9/10 in |
Depth (In.) | 1 3/8 in |
Width (In.) | 1 1/5 in |
Details
Item | Cubicle Garment Hook |
Holds | 1-1/2 lb |
Material | Wood |
Finish | Metallic Gray |
Color | Metallic Gray |
Type | Over The Panel |
Assembly | Not Required |
Includes | 2 Hooks |
Description
Cubicle Garment Hook, Over The Panel, Height (In.) 7 9/10 in, Depth (In.) 1 3/8 in, Width (In.) 1 1/5 in, Material Wood, Metallic Gray Finish, Color Metallic Gray, Assembly Not Required, Includes 2 Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6" x 6" Deluxe Clear Acrylic Cylinder, PK4 (556336)
- SHUTER Hang & Stack Storage Bin, 3 in W, 3 in H, Blue, 7-2/5 in L (1010001)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- ALBA Brio Coat Stand, 13 3/4"w x 13 3/4d" x 66 1/4"h, Black (PMBRION)
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black (PMSTAN3N)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- ALBA Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (PMLUX6)
- ALBA Coat Tree, Chrome, 6 Hook (ABAPMCLAS)
- QUARTET Garment Rack, Black, 48 In (20224)
- Alba Garment Racks