Shop All Garment Racks
Alba
Cubicle Garment Hook, Over Panel, 1 Hook
Mfr # ABAPM1PARTBO
Zoro # G5687437
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 3/10 in
- Depth (In.) 1 3/8 in
- Width (In.) 1 1/5 in
- Holds 1 lb.
- Material Wood
Product Information
- Brand Alba
- MFR # ABAPM1PARTBO
- Zoro # G5687437
- UPC # 129710010267
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 4 3/10 in |
Depth (In.) | 1 3/8 in |
Width (In.) | 1 1/5 in |
Details
Item | Cubicle Garment Hook |
Holds | 1 lb. |
Material | Wood |
Finish | Metallic Gray |
Color | Metallic Gray |
Assembly | Not Required |
Type | Over The Panel |
Includes | 1 Hook |
Description
Cubicle Garment Hook, Over The Panel, Height (In.) 4 3/10 in, Depth (In.) 1 3/8 in, Width (In.) 1 1/5 in, Material Wood, Metallic Gray Finish, Color Metallic Gray, Assembly Not Required, Includes 1 Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, Clear, 7 3/8 in L (QUS236CL)
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black (PMSTAN3N)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- ALBA Coat Tree, Chrome, 6 Hook (ABAPMCLAS)
- ALBA Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (PMLUX6)
- ALBA Brio Coat Stand, 13 3/4"w x 13 3/4d" x 66 1/4"h, Black (PMBRION)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Black (ALEGR364818BL)
- Alba Garment Racks