Shop All Garment Racks
Alba
Coat Tree, Chrome, 6 Hook
Mfr # ABAPMCLAS
Zoro # G5679597
product price: $170.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$170.99
Free 30-Day Returns
Key Features
- Height (In.) 70 4/5 in
- Depth (In.) 15 in
- Width (In.) 15 in
- Holds 12 Garments
- Color Chrome
Product Information
- Brand Alba
- MFR # ABAPMCLAS
- Zoro # G5679597
- UPC # 890336001006
- Country of Origin Viet Nam
- Category Garment Racks
Dimensions
Height (In.) | 70 4/5 in |
Depth (In.) | 15 in |
Width (In.) | 15 in |
Details
Item | Coat Tree |
Holds | 12 Garments |
Color | Chrome |
Type | Stand Alone |
Assembly | Required |
Includes | 6 Hooks |
Description
Coat Tree, Stand Alone, Height (In.) 70 4/5 in, Depth (In.) 15 in, Width (In.) 15 in, Holds 12 Garments, Color Chrome, Assembly Required, Includes 6 Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- KNAPE & VOGT Kv 255 Wh 60 Shelf Standards White 60 in. (255 WH 60)
- KRUEGER Leak Gauge, Tank, 32", 2"NPT (K-2-32)
- KRUEGER Therma Level Gauge, Tank Depth 16", 2"NPT (H-2-16-ALLSS)
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black (PMSTAN3N)
- ALBA Brio Coat Stand, 13 3/4"w x 13 3/4d" x 66 1/4"h, Black (PMBRION)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- ALBA Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (PMLUX6)
- GLOBAL INDUSTRIAL 36W Coat Rack with 5 Hook - Silver (695715)
- SAFCO Costumer Coat Rack Tree, 4 Double Hooks (4163CR)
- Alba Garment Racks