Shop All Garment Racks
Alba
Coat Rack, 5 Hook, Wood/Steel
Mfr # PMV5
Zoro # G5695697
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 10 1/2 in
- Width (In.) 24 1/8 in
- Holds Up to 24 garments
- Height 6.1"
- Material Wood/Steel
Product Information
- Brand Alba
- MFR # PMV5
- Zoro # G5695697
- UPC # 129710013145
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 10 1/2 in |
Width (In.) | 24 1/8 in |
Height | 6.1" |
Width | 29.5" |
Depth | 3.7" |
Details
Item | Coat Rack |
Holds | Up to 24 garments |
Material | Wood/Steel |
Color | Brown/Silver |
Type | 5 Hook |
Description
Coat Rack, 5 Hook, Height (In.) 10 1/2 in, Width (In.) 24 1/8 in, Holds Up to 24 garments, Material Wood/Steel, Color Brown/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-SN-GRAY)
- 80/20 S/S 10-32 Roll In T-Nut w/Ball/Sprg 10S (3669)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-05)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, Red, Square (SQ2140R-L)
- ALBA Coat Tree, Chrome, 6 Hook (ABAPMCLAS)
- ALBA Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (PMLUX6)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black (PMSTAN3N)
- ALBA Brio Coat Stand, 13 3/4"w x 13 3/4d" x 66 1/4"h, Black (PMBRION)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- SPEAKMAN Towel Shelf, Polished Chrome, 5-19/64 in.D (SA-1209)
- Alba Garment Racks