Shop All Garment Racks
Alba
Coat Rack, 3 Hook, Wood/Steel
Mfr # PMV3
Zoro # G5752442
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 10 1/2 in
- Width (In.) 24 1/8 in
- Holds Up to 15 garments
- Height 6.9"
- Material Wood/Steel
Product Information
- Brand Alba
- MFR # PMV3
- Zoro # G5752442
- UPC # 129710013138
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 10 1/2 in |
Width (In.) | 24 1/8 in |
Height | 6.9" |
Width | 17.7" |
Depth | 4.3" |
Details
Item | Coat Rack |
Holds | Up to 15 garments |
Material | Wood/Steel |
Color | Brown/Silver |
Type | 3 Hook |
Description
Coat Rack, 3 Hook, Height (In.) 10 1/2 in, Width (In.) 24 1/8 in, Holds Up to 15 garments, Material Wood/Steel, Color Brown/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Hook Rack Over Door 3 Ch (06918)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, Blue, 23 7/8 in L (QUS951BL)
- EQUIPTO Extra Shelf for 18" deep cabinet, WH (16027A-WH)
- ALBA Coat Tree, Chrome, 6 Hook (ABAPMCLAS)
- ALBA Brio Coat Stand, 13 3/4"w x 13 3/4d" x 66 1/4"h, Black (PMBRION)
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black (PMSTAN3N)
- ALBA Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (PMLUX6)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- ZORO SELECT Garment Rack, Folding (5CHV8)
- Alba Garment Racks