Shop All TV Stands & Entertainment Centers
Alaterre Furniture
Stockbridge 36"L Wood Sofa/TV Console with Drawer
Mfr # ANSB1062
Zoro # G9190434
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36
- Material Pine
- Color Pine
- Width 36
- Overall Length 16
Product Information
- Brand Alaterre Furniture
- MFR # ANSB1062
- Zoro # G9190434
- UPC # 848595016491
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Overall Width | 36 |
Width | 36 |
Overall Length | 16 |
Overall Height | 29 |
Height | 29 |
Length | 16 |
Details
Material | Pine |
Color | Pine |
Weight | 51 |
Description
This classic collection is rich in character. The open side panels give a relaxed feel to these timeless pieces. Made of pine wood and finished in a distressed cherry stain that brings warmth to your living space. The console with drawer is a gorgeous accent as an entryway table, behind your sofa or possibly even for a flat-screen television.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 12.5" (WT-3122A-INT)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- REGENCY Regency Table Top Desk Support Bar for 66 to 84 in Tops (MTS60)
- ZORO SELECT BlackGuest Chair, 25 1/2"W26"L41"H, Fixed, LeatherSeat (6GNN5)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- SAUDER Carolina Grove Credenza 62 in. Wo , Accommodates up to a 65 in. TV weighing 95 lbs (429544)
- KD CUNA White Entertainment TV Stand with LED Lights and Glass Shelves with UV Frame (KD3721618)
- HIGHKEY Econ Entertainment Center with Storage Bins, Black - 15.8 x 41.7 x 11.7 in. (LR93521)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", White (212BMC96)
- Alaterre Furniture TV Stands & Entertainment Centers