Shop All Dressers
Alaterre Furniture
Simplicity Wood 6-Drawer Dresser, Dove Gray
Mfr # AJSP0380
Zoro # G0242429
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Weight 121.03
- Width 61
- Depth 18
Product Information
- Brand Alaterre Furniture
- MFR # AJSP0380
- Zoro # G0242429
- UPC # 848595015180
- Country of Origin Brazil
- Category Dressers
Dimensions
Height | 34 |
Width | 61 |
Depth | 18 |
Details
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 121.03 |
Color | Dove Gray |
Description
The Simplicity Collection is a transitional bedroom case good collection that coordinates well with any style bed. Perfectly sized for your child's room, a guest room or smaller spaces, these bookcases and chests offer storage and display space. Available in both white and dove gray to compliment any color scheme. These pieces are well constructed, durable, and will last for years to come. Assembly is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Zombie Next 5 Miles Circle Corrugated Plastic Sign (C-8-CIR-Zombie next 5 miles)
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- KENNEY MFG Kenney Kendall 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71717V1)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, White (AJSP03WH)
- ALATERRE FURNITURE Arden 5-Drawer Chest of Drawers, Driftwood Gray (ANAN0332)
- ALATERRE FURNITURE Windsor4-Piece Bedroom Set with Panel Twin Bed, 2 Nightstands, and 5-Drawer Chest, White (ANWI1131R2)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- ALATERRE FURNITURE Arden 6-Drawer Double Dresser, Driftwood White (ANAN0431)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- SAUDER Dover Edge Armoire Dok A2 , Safety tested for stability to help reduce tip-over accidents (433520)
- Alaterre Furniture Dressers