Shop All Accent Furniture and Storage
Alaterre Furniture
Shaker Cottage Coat Hooks with Tray Shelf, Espresso
Mfr # ASCA09P0
Zoro # G0237407
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11
- Width 36
- Color Espresso
- Weight 21
- Depth 9
Product Information
- Brand Alaterre Furniture
- MFR # ASCA09P0
- Zoro # G0237407
- UPC # 848595003279
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 11 |
Width | 36 |
Depth | 9 |
Details
Color | Espresso |
Weight | 21 |
Material | Composite Wood Construction |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Coat Hook with Tray Shelf stylishly keeps your coats and other items organized. A tray shelf allows you to display favorite items and the 8 coat hooks allow you to keep everything neat. Perfect for your entryway, mudroom or laundry room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- TINKERTOOLS Treklite Lock Box with Key Lock; Extra Large - Silver (TI939952)
- KENNEY MFG TENSION ROD OVAL48-84""WH (KN618)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- ALATERRE FURNITURE Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Depth: 14 (AMBA2820)
- ALATERRE FURNITURE Monterey 40"L Triangular Set of Two Mid-Century Modern Nesting Tables, Warm Chestnut (ANMT1170N)
- ALATERRE FURNITURE Revive - Reclaimed 48" Oval Coffee Table, Natural (ARVA1620)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mantel Shelf (AWAA4320)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Charcoal Gray (ASCA05BL)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- BAXTON STUDIO Stephen Dark Brown Upholstered and Oak Finished 2-Piece Trunk Set (165-10702)
- Alaterre Furniture Accent Furniture and Storage