Shop All TV Mounts & Stands
Alaterre Furniture
Shaker Cottage 36" TV Stand, Espresso
Mfr # ASCA10P0
Zoro # G0237739
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Espresso
- Height 20
- Width 36
- Material Select hardwoods and composite wood
- Depth 16
Product Information
- Brand Alaterre Furniture
- MFR # ASCA10P0
- Zoro # G0237739
- UPC # 848595003439
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 20 |
Width | 36 |
Depth | 16 |
Details
Color | Espresso |
Material | Select hardwoods and composite wood |
Weight | 55 |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Shaker Cottage 36" TV stand is perfect for any space. Featuring a glass cabinet with two shelves for your components, this tv stand will keep things organized and tidy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPLIVOX SOUND SYSTEMS Handsfree Professional Cardioid Lapel Microphone, 40 in. Cord, 12 ft Extension Cable (S2030)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Black Decker Storm Station SS925 (ML5-1226709)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- BLACK BOX Db9 Serial Extension Cable Male/Female 20-Ft. 6.0-M (BC00232)
- ALATERRE FURNITURE Savannah TV Cabinet, Ivory with Natural Wood Top (ASVA10IVW)
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Cherry (ASCA1060)
- ALATERRE FURNITURE Classic Mission Style TV Stand, Cherry, 42" W (AMIA1060)
- BARKAN MOUNTS Barkan 13 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount White (BM464LW)
- PROMOUNTS Modern TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (ATMSS6401-02)
- MOUNT-IT Adjustable Printer Stand, 19 X 13 Inches (MI-7851)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- Alaterre Furniture TV Mounts & Stands