Shop All Accent Furniture and Storage
Alaterre Furniture
Ryegate Solid Wood with Metal Wall Coat Hook, Natural
Mfr # AWCC2920
Zoro # G0238308
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 11
- Color Natural
- Width 48
- Material Acacia Wood with metal hooks
- Depth 2
Product Information
- Brand Alaterre Furniture
- MFR # AWCC2920
- Zoro # G0238308
- UPC # 848595009806
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 48 |
Depth | 2 |
Height | 6 |
Details
Weight | 11 |
Color | Natural |
Material | Acacia Wood with metal hooks |
Description
Industrial-styled Ryegate features solid wood tops with wood veneers. These tables make a strong industrial modern statement in your living space. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Red Oak (6199O)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- BASICWISE Foldable Bamboo Bath Mat Natural Anti-Slip Rug, Flooring Solution for Stylish Bathroom, Vanity Decor (QI004613)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural (AWDD0420)
- ALATERRE FURNITURE Arcadia Acacia Wood 54" Coffee Table with Nesting Tables, Antiqued Mocha (ANAR1175)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Wall Coat Hook (AMBA2920)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- ALATERRE FURNITURE Shaker Cottage End Table, Charcoal Gray (ASCA01BL)
- ALATERRE FURNITURE Revive - Reclaimed Chairside Table, Natural (ARVA1320)
- ELK HOME Bethania Media Console (16602)
- Alaterre Furniture Accent Furniture and Storage