Shop All Accent Furniture and Storage
Alaterre Furniture
Ryegate Natural Live Edge 48" Bench with Coat Hook Shelf Set
Mfr # AWCC042420
Zoro # G0238448
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Color Natural
- Material Acacia Wood, metal hooks
- Height 19
- Depth 15
Product Information
- Brand Alaterre Furniture
- MFR # AWCC042420
- Zoro # G0238448
- UPC # 848595012240
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 48 |
Height | 19 |
Depth | 15 |
Details
Color | Natural |
Material | Acacia Wood, metal hooks |
Weight | 48 |
Description
Industrial-styled Ryegate features solid wood tops with wood veneers. This set includes a 48" wood bench and a 5 hook coat rack with shelf. Constructed of natural acacia wood, a clear natural finish embraces the beautiful features of each piece of wood. The knots and cracks add to the wood's character. Each of our live edge products includes nylon floor protectors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Chrome (01HC9001CR1)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-T2222-GG)
- GERSON 14 in. Wreath Hanger (2310750)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Espresso (ASCA05P0)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- ALATERRE FURNITURE Savannah 2 Shelf End Table, Ivory with Natural Wood Top (ASVA02IVW)
- ALATERRE FURNITURE Monterey 40"L Triangular Set of Two Mid-Century Modern Nesting Tables, Warm Chestnut (ANMT1170N)
- ALATERRE FURNITURE Country Cottage Media/Console Table, White Antique Finish (ACCA14WA)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Set (AWCC042920)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Pink, PK 2 (QI003982_PK)
- Alaterre Furniture Accent Furniture and Storage