Shop All Dressers
Alaterre Furniture
Rustic 6-Drawer Wood Dresser, Rustic White
Mfr # AJRU03RW
Zoro # G0242499
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rustic White
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Width 51
- Height 34
- Weight 109.8
Product Information
- Brand Alaterre Furniture
- MFR # AJRU03RW
- Zoro # G0242499
- UPC # 848595015227
- Country of Origin Brazil
- Category Dressers
Dimensions
Width | 51 |
Height | 34 |
Depth | 19 |
Details
Color | Rustic White |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 109.8 |
Description
Rustic-style for your child's room, guest room or any smaller bedroom space. Offered in rustic gray or rustic white this well-made Brazilian Pine furniture sets the tone for your farmhouse or shabby chic style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Between Nested Multipurpose Tables, 60 x 30, Pinnacle (HONPT3060NSPINC)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Vinyl/Metal (493P25)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- ALATERRE FURNITURE Windsor 5-Drawer Chest of Drawers, Driftwood Gray (ANWI0332)
- ALATERRE FURNITURE Arden 5-Drawer Chest of Drawers, Driftwood White (ANAN0331)
- ALATERRE FURNITURE Arden 6-Drawer Double Dresser, Driftwood Gray (ANAN0432)
- ALATERRE FURNITURE Arden 5-Drawer Chest of Drawers, Driftwood Gray (ANAN0332)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, White (AJSP03WH)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 6-Drawer Wood Dresser (157-9696)
- Alaterre Furniture Dressers