Shop All Bed Frames
Alaterre Furniture
Poppy Twin Wood Platform Bed, White
Mfr # AJPP10WH
Zoro # G0225680
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Width 43
- Height 38
- Depth 79
- Weight 43.65
Product Information
- Brand Alaterre Furniture
- MFR # AJPP10WH
- Zoro # G0225680
- UPC # 848595011106
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Width | 43 |
Height | 38 |
Depth | 79 |
Details
Color | White |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 43.65 |
Description
The Poppy collection offers clean lines and simple styling to coordinate with any design. From Shaker to transitional to contemporary, the Poppy Twin Bed coordinates with your style. Choose from three finish options to create a custom look. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. The perfect addition to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Foam, 20-1/2" to 24" Height, Adjustable Arms, Black (LQ-2-BK-GG)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- SEATING Regency Dining Cushioned Restaurant Stackable Chair (4 pack)- Black (8029BK4PK)
- ALATERRE FURNITURE Poppy Twin Wood Platform Bed, Espresso (AJPP10P0)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Dove Gray Frame and Pink/White Bottom Playhouse Tent (AJJP0080ATPWH)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed with Storage Drawers, Chestnut (AJAU0070S)
- ALATERRE FURNITURE Harmony Full Wood Platform Bed with Storage Drawers, Dove Gray (AJHO2080S)
- ALATERRE FURNITURE Arden 5-Pc Wood Bedroom Set w/King Bed, Two 2-Drwr Nightstands, 5-Drwr Chest, 6-Drwr Dresser, Gray (ANAN011344032)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- DONCO KIDS Twin Louver Bed with Dual Storage Drawers - Antique Grey (PD_212TAG_505)
- Alaterre Furniture Beds and Mattresses