Shop All Accent Furniture and Storage
Alaterre Furniture
Pomona Metal and Wood 2-Shelf End Table, Slate Gray
Mfr # AMBA02SG
Zoro # G0226119
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 36
- Color Rustic Natural/Black
- Material Metal Legs
- Depth 17
- Height 27
Product Information
- Brand Alaterre Furniture
- MFR # AMBA02SG
- Zoro # G0226119
- UPC # 848595015364
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Depth | 17 |
Height | 27 |
Width | 20 |
Details
Weight | 36 |
Color | Rustic Natural/Black |
Material | Metal Legs |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Pomona 2-Shelf End Table will add warmth to any décor. The Slate Gray finish and design provide a stylish element to your room. Add your favorite lamp, books, magazines, or knick knack to complete your decorating style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart with Cabinet, 47-1/4 in. H, Black (45NP04)
- BAXTON STUDIO Herman Modern and Contemporary Dark Brown Finished Wood 1-Drawer Console Table (190-11324-ZORO)
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 x 3 26" Equalizer Slide (25 1/2" opening) in Soft Maple PR (9050M)
- BAXTON STUDIO Jericho Cream Leather Mid-Century Modern Accent Chair (78-4207)
- ALATERRE FURNITURE Lloyd 58"H Hall Tree (ANLO2833)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- ALATERRE FURNITURE Millwork Wood and Zinc Metal 40" Bench with Shelf (AWMW0471Z)
- ALATERRE FURNITURE Brookside 40"W Wood with Concrete-Coating Entryway Bench (AWBS0470C)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table (AMBA0220)
- ALATERRE FURNITURE Ryegate Natural Live Edge Solid Wood with Metal 48" Bench, Natural (AWCC0420)
- Alaterre Furniture Accent Furniture and Storage