Shop All Accent Furniture and Storage
Alaterre Furniture
Pomona 48"L Metal and Wood Coffee Table
Mfr # AMBA1220
Zoro # G0225629
original price:
$481.28
24% off
new price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 32
- Height 18
- Weight 117
- Material Metal legs, solid wood tops
- Width 48
Product Information
- Brand Alaterre Furniture
- MFR # AMBA1220
- Zoro # G0225629
- UPC # 848595005839
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 32 |
Height | 18 |
Width | 48 |
Details
Weight | 117 |
Material | Metal legs, solid wood tops |
Color | Rustic Natural/Black |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Pomona 48"Wide large coffee table is perfect in front of your favorite couch. It's large top and shelf below provide extra room for your favorite items to display and store. Its solid Pine wood tops look like reclaimed wood. Knots, cracks and imperfections add to the character of your piece. Strong, powder-coated steel legs make a statement in your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- LEGO TECHNIC DALMATIAN (42150)
- OIF Big and Tall Chair, T-Bar, Black (1118)
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- ALATERRE FURNITURE Revive - Reclaimed 48" Oval Coffee Table, Natural (ARVA1620)
- ALATERRE FURNITURE Country Cottage 42"L Coffee Table, White Antique Finish (ACCA11WA)
- ALATERRE FURNITURE Millwork 22" Wood and Zinc Metal End Table with Shelf (AWMW0271Z)
- ALATERRE FURNITURE Lloyd 31"W Shoe Storage Cabinet (ANLO0333)
- ALATERRE FURNITURE Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Width: 48 (AMBA28SG)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table (ANCT14WH)
- VINTIQUEWISE Brown 3 PK (QI003545.S.3)
- Alaterre Furniture Accent Furniture and Storage