Shop All Accent Furniture and Storage
Alaterre Furniture
Pomona 42" Metal and Wood Coffee Table
Mfr # AMBA1120
Zoro # G0225050
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 86
- Color Rustic Natural/Black
- Material Metal legs, solid wood tops
- Height 18
- Width 42
Product Information
- Brand Alaterre Furniture
- MFR # AMBA1120
- Zoro # G0225050
- UPC # 848595005822
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 18 |
Width | 42 |
Depth | 24 |
Details
Weight | 86 |
Color | Rustic Natural/Black |
Material | Metal legs, solid wood tops |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Pomona Coffee Table has a rustic and natural style; measuring 42 inches in width it provides plenty of space for your decorating needs. Its solid pine wood tops look like reclaimed wood. Knots, cracks and imperfections add to the character of your piece. Strong, powder-coated steel legs make a statement in your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO LIGHTHOUSE Clock, Slimline, Black (67300002)
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- SAFAVIEH 4 x 6 ft. Small Rectangle Shag and Flokati Red Hand Tufted Rug (SG851R-4)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- ALATERRE FURNITURE Claremont 40" Rustic Wood Bench with Low Shelf (ANCM0474)
- ALATERRE FURNITURE Coventry 32" Wood Entryway/Console/Sofa Table with Drawer and Shelf (ANCT18WH)
- ALATERRE FURNITURE Lloyd 31"W Shoe Storage Cabinet (ANLO0333)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mantel Shelf (AWAA4320)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Coffee Table, Height: 18 (AWAA1120S)
- ALATERRE FURNITURE Shaker Cottage Storage Coat Hook, Ivory (ASCA04IV)
- PATIO MASTER Patio Master SJ0377A 10 Piece Glass Top Table Bumper (161587)
- Alaterre Furniture Accent Furniture and Storage