Shop All Bathroom Cabinets
Alaterre Furniture
Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf
Mfr # AMBA5920
Zoro # G0297939
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Material Solid Birch Wood and Metal
- Weight 13
- Depth 8
- Color Rustic Natural/Black
Product Information
- Brand Alaterre Furniture
- MFR # AMBA5920
- Zoro # G0297939
- UPC # 848595012370
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width | 20 |
Depth | 8 |
Height | 36 |
Details
Material | Solid Birch Wood and Metal |
Weight | 13 |
Color | Rustic Natural/Black |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. With its 20"Width and 36"Height this wall shelf gives you extra storage space in your bath. Bring your personal style into the bath with this modern farmhouse style bath shelf. Made from metal and wood.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Toilet Bowl, 1.1/1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (GUF21374)
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (T19R30A)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 3 (793LX7)
- KOHLER Check Valve Kit (1349529-RP)
- ALATERRE FURNITURE Pomona 64" Over the Toilet 4-Shelf Bath Storage (AMBA7120)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors (ANDE76WH)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door (ANVA77WH)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- ALATERRE FURNITURE Harrison 60"W Vanity Cabinet Only (AVAN60WHCC)
- ALATERRE FURNITURE Dorset Bath 27"W x 29"H Wall Mounted Cabinet with Mirror and Towel Rod (ANVA79WH)
- Alaterre Furniture Bathroom Cabinets