Shop All Accent Furniture and Storage
Alaterre Furniture
Pomona 20" Round End Table
Mfr # AMBA1520
Zoro # G0223915
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal legs, solid wood tops
- Depth 20 Dia.
- Color Rustic Natural/Black
- Height 27
- Weight 37
Product Information
- Brand Alaterre Furniture
- MFR # AMBA1520
- Zoro # G0223915
- UPC # 848595005877
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 20 Dia. |
Height | 27 |
Details
Material | Metal legs, solid wood tops |
Color | Rustic Natural/Black |
Weight | 37 |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Pomona Round End Table fits any small space. The 20 inch diameter table offers 2 levels of pure beauty. Place your favorite lamp on top and add a vase, plant, or books on the lower shelf to complete this beautiful design. Its solid Pine wood tops look like reclaimed wood. Knots, cracks and imperfections add to the character of your piece. Strong, powder-coated steel legs make a statement in your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Amalie White and Oak Finished 4-Drawer Accent Dresser (160-10240)
- BAXTON STUDIO Riva Dark Brown Finished Geometric Wood Bookshelf (159-9866)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- MONARCH SPECIALTIES Accent Table - 22"H / Grey / Black Metal (I 2082)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Media Console Table, Natural (AWDD1020)
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- ALATERRE FURNITURE Claremont Rustic Wood End Table with Drawer and Low Shelf (ANCM0174)
- ALATERRE FURNITURE Brookside 30"W Wood with Concrete-Coating Console/Media Table (AWBS1870C)
- ALATERRE FURNITURE Rustic - Reclaimed Oval Coffee Table, Driftwood (ARSA1625)
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Entryway Bench (AMSA0320)
- VINTIQUEWISE Brown 5 PK (QI003504.L.5)
- Alaterre Furniture Accent Furniture and Storage