Shop All Bar Height Stools
Alaterre Furniture
Newport Set of Two 18"H Wood Stools with Rush Seats
Mfr # ANNP202071
Zoro # G9190495
original price:
$156.99
5% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 31.26
- Overall Length 15
- Material Sea Grass
- Width 15
- Length 15
Product Information
- Brand Alaterre Furniture
- MFR # ANNP202071
- Zoro # G9190495
- UPC # 848595017535
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Length | 15 |
Width | 15 |
Length | 15 |
Height | 18 |
Overall Height | 18 |
Overall Width | 15 |
Details
Weight | 31.26 |
Material | Sea Grass |
Color | Natural |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. Set of two stools provide extra seating in your dining area or living room. The rush seats with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- BAXTON STUDIO Lisa Modern Ash Walnut Brown Finished Wood Queen Size 3-Drawer Storage Bed (175-9426-9621-Zoro)
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- DESIGN TOSCANO Aztec Double-Headed Serpent Wall Sculpture (NG32778)
- ALATERRE FURNITURE Newport 30"H Wood Bar Stool with Rush Seat (ANNP2271)
- ALATERRE FURNITURE Williston Bar Height Stool, Natural (ANWL02FDC)
- ALATERRE FURNITURE Newport Set of Two 30"H Wood Bar Stools with Rush Seats (ANNP222271)
- ALATERRE FURNITURE Brookside 26"H Industrial Wood Counter-Height Stool (AWBS2170)
- ALATERRE FURNITURE Hanover Swivel Bar Height Bar Stool, White and Gray (ANHN02PDC)
- ALATERRE FURNITURE Durango 20"H Industrial Wood Dining Stool (ANDU2074)
- FLASH FURNITURE Black Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6BV-WAL-GG)
- Alaterre Furniture Bar Height Stools