Shop All Dining Table Benches
Alaterre Furniture
Newport 40" Wood Bench with Rush Seat
Mfr # ANNP0471
Zoro # G9190267
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Sea Grass
- Overall Width 40
- Weight 22.25
- Height 18
- Length 15
Product Information
- Brand Alaterre Furniture
- MFR # ANNP0471
- Zoro # G9190267
- UPC # 848595016538
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Overall Width | 40 |
Height | 18 |
Length | 15 |
Width | 40 |
Overall Length | 15 |
Overall Height | 18 |
Details
Material | Sea Grass |
Weight | 22.25 |
Color | Natural |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. The rush seat with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Red (QI003691.P)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Unfinished (C-465P)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- ALATERRE FURNITURE Castleton Mango Wood 40"W Bench (AWTR0327)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Grey, Transitional (I 1433)
- Alaterre Furniture Dining Table Benches