Shop All Bar Height Stools
Alaterre Furniture
Newport 26"H Wood Counter Height Stool with Rush Seat
Mfr # ANNP2171
Zoro # G9190258
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Material Sea Grass
- Color Natural
- Overall Length 15
- Weight 17.84
Product Information
- Brand Alaterre Furniture
- MFR # ANNP2171
- Zoro # G9190258
- UPC # 848595013742
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Length | 15 |
Overall Length | 15 |
Overall Width | 15 |
Width | 15 |
Height | 26 |
Overall Height | 26 |
Details
Material | Sea Grass |
Color | Natural |
Weight | 17.84 |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. The rush seat with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 5 x 2 3/4 x 2 3/4 Du Pont Vanity Leg in Chrome Finish (4913CHR)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- ALATERRE FURNITURE Napa Bar Height Stool with Back, Mahogany (ANNA02PDC)
- ALATERRE FURNITURE Hanover Swivel Bar Height Bar Stool, White and Gray (ANHN02PDC)
- ALATERRE FURNITURE Newport 30"H Wood Bar Stool with Rush Seat (ANNP2271)
- ALATERRE FURNITURE Durango 20"H Industrial Wood Dining Stool (ANDU2074)
- ALATERRE FURNITURE Ellie Bar Height Stool, White (ANEL06PDC)
- ALATERRE FURNITURE Natick Bar Height Stool, Brown (ANNI02FDC)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- Alaterre Furniture Bar Height Stools