Shop All Bar Height Stools
Alaterre Furniture
Natick Bar Height Stool, White
Mfr # ANNI04FDC
Zoro # G205831185
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 30
- Material Rubberwood
- Overall Length 15.5
- Capacity 300
- Overall Width 15.5
Product Information
- Brand Alaterre Furniture
- MFR # ANNI04FDC
- Zoro # G205831185
- UPC # 848595032385
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Length | 15.5 |
Overall Width | 15.5 |
Details
Color | White |
Material | Rubberwood |
Capacity | 300 |
Description
Simple, yet full of style this bar stool will be the perfect accent for your home. Made with a sturdy rubberwood frame accented by a linen like upholstered seat. The footrest gives you stability in addition to a durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches. This stool is sure to compliment any style kitchen, basement, game room, or bar!
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from brown, white or distressed walnut
- Counter height stool overall dimensions: 15 1/2" W x 15 1/2" D x 25 1/2" H
- Bar stool height overall dimensions: 15 1/2" W x 15 1/2" D x 30" H
- Counter height seat dimensions: 15 1/2"W x 15 1/2"D x 25 1/2"H; bar height seat dimensions: 15 1/2"W x 15 1/2"D x 30"H
- Counter height distance between floor and footrest 7", bar height 10"
- Solid rubberwood frame
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Brown linen like fabric easily fits with most décor
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from brown, white or distressed walnut
- Counter height stool overall dimensions: 15 1/2" W x 15 1/2" D x 25 1/2" H
- Bar stool height overall dimensions: 15 1/2" W x 15 1/2" D x 30" H
- Counter height seat dimensions: 15 1/2"W x 15 1/2"D x 25 1/2"H; bar height seat dimensions: 15 1/2"W x 15 1/2"D x 30"H
- Counter height distance between floor and footrest 7", bar height 10"
- Solid rubberwood frame
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Brown linen like fabric easily fits with most décor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- ALERA Desk Shell, 41.38 in D, 71" W, 29.63" H, Modern Walnut, Textured Woodgrain Laminate (VA227236WA)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- BUSINESS SOURCE Rack, Catalog, Deluxe, 20 Shts (62888)
- ALATERRE FURNITURE Natick Bar Height Stool, Brown (ANNI02FDC)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, Dark Brown, 2PK (ANCL01FDCR2)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, White (ANCL03FDC)
- ALATERRE FURNITURE Hanover Swivel Bar Height Bar Stool, Weathered Brown and Beige (ANHN04FDC)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- ALATERRE FURNITURE Pomona - Wood 20"H Barstool (AMBA2020)
- RAM GAME ROOM 19 X 21 X 43 In. Backed Barstool Square Seat - Black (BBSTL2 BLK)
- Alaterre Furniture Bar Height Stools