Shop All Bar Height Stools
Alaterre Furniture
Natick Bar Height Stool, Brown
Mfr # ANNI02FDC
Zoro # G005831149
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 30
- Overall Length 15.5
- Material Rubberwood
- Overall Width 15.5
- Capacity 300
Product Information
- Brand Alaterre Furniture
- MFR # ANNI02FDC
- Zoro # G005831149
- UPC # 848595032361
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Length | 15.5 |
Overall Width | 15.5 |
Details
Color | Brown |
Material | Rubberwood |
Capacity | 300 |
Description
Simple, yet full of style this bar stool will be the perfect accent for your home. Made with a sturdy rubberwood frame accented by a linen like upholstered seat. The footrest gives you stability in addition to a durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches. This stool is sure to compliment any style kitchen, basement, game room, or bar!
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from brown, white or distressed walnut
- Counter height stool overall dimensions: 15 1/2" W x 15 1/2" D x 25 1/2" H
- Bar stool height overall dimensions: 15 1/2" W x 15 1/2" D x 30" H
- Counter height seat dimensions: 15 1/2"W x 15 1/2"D x 25 1/2"H; bar height seat dimensions: 15 1/2"W x 15 1/2"D x 30"H
- Counter height distance between floor and footrest 7", bar height 10"
- Solid rubberwood frame
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Brown linen like fabric easily fits with most décor
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from brown, white or distressed walnut
- Counter height stool overall dimensions: 15 1/2" W x 15 1/2" D x 25 1/2" H
- Bar stool height overall dimensions: 15 1/2" W x 15 1/2" D x 30" H
- Counter height seat dimensions: 15 1/2"W x 15 1/2"D x 25 1/2"H; bar height seat dimensions: 15 1/2"W x 15 1/2"D x 30"H
- Counter height distance between floor and footrest 7", bar height 10"
- Solid rubberwood frame
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Brown linen like fabric easily fits with most décor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- KATHY IRELAND Down Alternative Solid/Stripe Reversible Comforter, Sage, King (GPKI175027)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7641)
- ALATERRE FURNITURE Natick Bar Height Stool, White (ANNI04FDC)
- ALATERRE FURNITURE Pomona - Wood 20"H Barstool (AMBA2020)
- ALATERRE FURNITURE Hanover Swivel Bar Height Bar Stool, White and Gray (ANHN02PDC)
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- ALATERRE FURNITURE Brookside 26"H Industrial Wood Counter-Height Stool (AWBS2170)
- ALATERRE FURNITURE Napa Bar Height Stool with Back, Mahogany (ANNA02PDC)
- LUMISOURCE Oregon Low Back Barstool in Antique and Espresso, PK 2 (BS-LBOR AN+E2B)
- Alaterre Furniture Bar Height Stools