Shop All Accent Furniture and Storage
Alaterre Furniture
Modesto 27" Reclaimed Wood Square Coffee Table
Mfr # AMSA1320
Zoro # G0224125
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18
- Weight 80
- Color Rustic Natural
- Depth 27
- Width 27
Product Information
- Brand Alaterre Furniture
- MFR # AMSA1320
- Zoro # G0224125
- UPC # 848595006003
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 18 |
Depth | 27 |
Width | 27 |
Details
Weight | 80 |
Color | Rustic Natural |
Material | Metal legs, solid wood tops |
Description
Featuring exquisite workmanship of solid wood tops with wrapped metal strap and metal legs, the Modesto collection furniture will last for years to come. The reclaimed wood finish highlights the cracks, knots, and wood grain that is unique to each piece. Modesto - Cube Coffee Table is the perfect size for your living room or family room. The bottom shelf offers additional space for storage or knick-knacks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS 18" Black Office Clock (20016BK-1567)
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- ZORO SELECT Chair Mat, Rectangular, 46 x 60 In. (29PL74)
- ICEBERG Round IndestrucTable® Classic Folding Table, Charcoal - 24" Round, 29" H, Charcoal (65497)
- ALATERRE FURNITURE Shaker Cottage Storage Coat Hook, Ivory (ASCA04IV)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural (AWDD0420)
- ALATERRE FURNITURE Millwork 36" Wood and Zinc Metal Coffee Table with Shelf (AWMW1371Z)
- ALATERRE FURNITURE Shaker Cottage Bench with Shelf, Chocolate (ASCA03CL)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks with Shelf (AWAA3320)
- ALATERRE FURNITURE Arcadia Acacia Wood Set of 2 Rectangle Coffee Tables, Antiqued Mocha (ANAR1175B)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Yellow, PK 2 (QI003982_YL)
- Alaterre Furniture Accent Furniture and Storage