Shop All Bookcases & Bookshelves
Alaterre Furniture
Mission 60" Bookcase, Cherry
Mfr # AMIA0860
Zoro # G0224737
original price:
$274.46
11% off
new price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry
- Depth 14
- Height 60
- Width 24
- Weight 48
Product Information
- Brand Alaterre Furniture
- MFR # AMIA0860
- Zoro # G0224737
- UPC # 848595003651
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 |
Height | 60 |
Width | 24 |
Details
Color | Cherry |
Weight | 48 |
Material | Wood, composite wood and wood veneer |
Description
Classic Mission Style furniture collection is handsomely crafted and versatile with many decorating styles. Made from select hardwoods this bookcase fits right where you need it- under a window, in a cozy nook or your child's bedroom. With four shelves it's roomy enough for your books and favorite decor. Coordinates with all pieces in the Classic Mission collection to complete your look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, Dove Gray (AJSP0480)
- ALATERRE FURNITURE Mission Under Window Bookshelf, Espresso (AMIA14P0)
- ALATERRE FURNITURE MOD 34"H Under Window 3-Shelf Bookcase (AJMD0420WH)
- ALATERRE FURNITURE Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase (AMBA0820)
- ALATERRE FURNITURE Shaker Cottage 3-Shelf 48" Bookcase, Ivory (ASCA08IV)
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- YU SHAN CO USA Yu Shan CO USA Ltd 330-21 3 Tier Folding Bookcase White (330-21)
- Alaterre Furniture Bookcases & Bookshelves