Shop All Accent Furniture and Storage
Alaterre Furniture
Lloyd 60"H Hall Tree with Bench
Mfr # ANLO3033
Zoro # G605831211
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 41
- Overall Length 14
- Overall Height 60
- Weight Capacity 625 Lbs
- Frame Material Acacia
Product Information
- Brand Alaterre Furniture
- MFR # ANLO3033
- Zoro # G605831211
- UPC # 848595034006
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 41 |
Overall Length | 14 |
Overall Height | 60 |
Details
Weight Capacity | 625 Lbs |
Frame Material | Acacia |
Color | Natural Aged Brown |
Description
Keep your entryway or hallway organized with this hall tree with bench. The hall tree with bench is both beautiful and functional, providing ample storage and style for your home's entryway or hallway. Made from acacia wood and metal ,the mix of materials gives this hall tree an industrial, modern look. Features 3 side shelves for storing backpacks, shoes, and more colorful baskets or a plant add a nice decorative touch. Includes a bench for you to comfortably sit and take off your shoes and shelves underneath for storing them.- Overall dimensions: 41" W x 14" D x 60" H; Seat height: 18"- Includes a metal hanging bar; hanging compartment is 12 1/2"W x42" H x 12"D- Top 3 side shelves are 12 1/2"W x 12"D x 12 1/2"H - Bench dimensions: 41"W x 14"D x 18"H; 4 bench cubbies: 12 1/2"W x 12"D x 7"H - Perfect for storing jackets, scarves, hats, dog leashes, umbrellas, bags, backpacks, purses, storage bins, and more- Streamlined design is great for smaller spaces- Works in entryway, hallway, mudroom or kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- DESIGN TOSCANO Majestic Elephant Sculptural Pedestal (KY5015)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table, Slate Gray (AMBA11SG)
- ALATERRE FURNITURE Brookside 40"W Wood with Concrete-Coating Entryway Bench (AWBS0470C)
- ALATERRE FURNITURE Country Cottage Media/Console Table, White Antique Finish (ACCA14WA)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion (ANCT05WH)
- ALATERRE FURNITURE Claremont 40"L Rustic Wood Coat Hook with Shelf (ANCM2474)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Wall Coat Hook (AMBA2920)
- ADAMS Adams 242533 Big Easy Stack Table; Gray - 17.75 x 18.9 x 18.9 in. (242533)
- Alaterre Furniture Accent Furniture and Storage