Shop All Accent Furniture and Storage
Alaterre Furniture
Lloyd 58"H Hall Tree
Mfr # ANLO2833
Zoro # G505831168
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 28
- Overall Length 18
- Overall Height 58
- Weight Capacity 300 Lbs
- Frame Material Acacia
Product Information
- Brand Alaterre Furniture
- MFR # ANLO2833
- Zoro # G505831168
- UPC # 848595031845
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 28 |
Overall Length | 18 |
Overall Height | 58 |
Details
Weight Capacity | 300 Lbs |
Frame Material | Acacia |
Color | Natural Aged Brown |
Description
Keep your entryway or hallway organized with this hall tree. The hall tree is both beautiful and functional, providing ample storage and style for your home's entryway or hallway. Made from acacia wood and metal ,the mix of materials gives this hall tree an industrial, modern look. Features 5 shelves for storing backpacks, shoes, and more colorful baskets or a plant add a nice decorative touch.- Overall dimensions: 28" W x 18" D x 58" H- Includes a metal hanging bar; hanging compartment is 12 1/2"W x39 1/2" H x 16"D- Four bottom shelves are 12 1/2"W x 16"D x 6"H - Top 3 side shelves are 12 1/2"W x 16"D x 12 1/2"H - Perfect for storing jackets, scarves, hats, dog leashes, umbrellas, bags, backpacks, purses, storage bins, and more- Streamlined design is great for smaller spaces- Works in entryway, hallway, mudroom or kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- UNITED WEAVERS OF AMERICA Cottage Woodland Brown Area Rectangle Rug, 7 ft. 10 in. x 10 ft. 6 in. (2055 41350 912)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Brown (Osaki Pro Yamato)
- ZENNA HOME Medium Weight PEVA Shower Liner, White (LPRMWWL)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Coat Hook, Brushed Driftwood (ANWO2926)
- ALATERRE FURNITURE Ryegate Solid Wood with Metal Coat Hooks with Storage, Natural (AWCC2420)
- ALATERRE FURNITURE Shaker Cottage Storage Coat Hook, Ivory (ASCA04IV)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Shelf Set (AWCC042420)
- ALATERRE FURNITURE Shaker Cottage Coat Hooks with Tray Shelf, Ivory (ASCA09IV)
- SAUDER Palladia Library With Doors Woa , Three adjustable shelves for flexible storage options (416515)
- Alaterre Furniture Accent Furniture and Storage