Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage
Mfr # AWWE02EE
Zoro # G0225428
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Aluminum
- Width 20
- Height 26
- Depth 20
Product Information
- Brand Alaterre Furniture
- MFR # AWWE02EE
- Zoro # G0225428
- UPC # 848595014824
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 20 |
Height | 26 |
Depth | 20 |
Details
Color | Beige |
Material | Aluminum |
Weight | 8.7 |
Description
An easy update to your outdoor space can be made with this adorable all-weather wicker accent table with tempered glass top. Round all-weather wicker accent table is a great spot to set your morning coffee while reclining in the matching chairs for this collection. With its glass top the look is breezy and fresh. The wicker storage area is perfect to keep your favorite novel from being carried away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Multi 9 Sprayer (83811911)
- STENS New 302-460 Toothed Blade For John Deere Srx895 Series Riding Mowers And Lt133 M84472, M82408 (362-460)
- QUICKCABLE Garden Tractor, Terminal Protector, PK5 (5710-005B)
- TOMCAT Tamper Resistant Rodent Station w/Key (33466)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 26"H Cocktail Table (AWWF04FF)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- ALATERRE FURNITURE Windham All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWA04AA)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- Alaterre Furniture Patio Furniture