Shop All Bed Frames
Alaterre Furniture
Harmony Twin Wood Platform Bed, Dove Gray
Mfr # AJHO1080
Zoro # G0225960
original price:
$155.99
5% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Weight 57.19
- Height 37
- Width 44
- Depth 80
Product Information
- Brand Alaterre Furniture
- MFR # AJHO1080
- Zoro # G0225960
- UPC # 848595011274
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Height | 37 |
Width | 44 |
Depth | 80 |
Details
Color | Dove Gray |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 57.19 |
Description
Harmony is a versatile bedroom collection featuring both twin and full beds. The Harmony Twin Bed features a wide plank design on both the headboard and footboard. Choose from three finish options to create a custom look. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. The perfect addition to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL6ROT33-B 0.25 in. Gac Inline Water Filter (OMNIPURE-CL6ROT33-B)
- DMI Coccyx Cushion, Memory Foam, Black (513-7958-0200)
- FLASH FURNITURE Org Plastic Sled Stack Chair (5-RUT-238A-OR-GG)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Cinnamon (AJHO10CI)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, White (AJHO10WH)
- ALATERRE FURNITURE Aurora Twin Wood Bed with Storage Drawers, Chestnut (AJAU1070S)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Dove Gray Frame and Pink/White Bottom Playhouse Tent (AJJP0080ATPWH)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- ALATERRE FURNITURE Aurora Corner L-Shaped Twin Wood Bed Set, White (AJAU11WH)
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- Alaterre Furniture Bed Frames