Shop All Bed Frames
Alaterre Furniture
Harmony Full Wood Platform Bed, Dove Gray
Mfr # AJHO2080
Zoro # G0226049
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Depth 80
- Width 58
- Height 37
- Weight 76.05
Product Information
- Brand Alaterre Furniture
- MFR # AJHO2080
- Zoro # G0226049
- UPC # 848595011335
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Depth | 80 |
Width | 58 |
Height | 37 |
Details
Color | Dove Gray |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 76.05 |
Description
Harmony is a versatile bedroom collection featuring both twin and full beds. The Harmony Full Bed features a wide plank design on both the headboard and footboard. Choose from three finish options to create a custom look. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. The perfect addition to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- OFFICE STAR Desk Chair, Fabric, Burgundy, 18-21"Seat Ht (2907-227)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- BAXTON STUDIO Verner Sand Upholstered Brown Finished 2-Piece Wood Dining Chair Set (170-10531)
- ALATERRE FURNITURE Harmony Full Wood Platform Bed, White (AJHO20WH)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed with Storage Drawers, Dove Gray (AJAU0080S)
- ALATERRE FURNITURE MOD Twin Over Twin Bunk Bed (AJMD0020WH)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed with Storage Drawers, White (AJAU00WHS)
- ALATERRE FURNITURE Harmony Full Wood Platform Bed with Storage Drawers, White (AJHO20WHS)
- ALATERRE FURNITURE Arden 5-Piece Wood Bedroom Set with Queen Bed, Two 2- Nightstands with open shelf, Chest, Dresser (ANAN022343029)
- FLASH FURNITURE Full Upholstered, Headboard, Navy Fabric (HG-HB1707-F-N-GG)
- Alaterre Furniture Beds and Mattresses