Shop All Bed Frames
Alaterre Furniture
Harmony Daybed with King Conversion, Dove Gray
Mfr # AJHO1180
Zoro # G9190337
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pine
- Overall Height 37.8
- Overall Width 77
- Overall Length 43.11
- Height 37.8
Product Information
- Brand Alaterre Furniture
- MFR # AJHO1180
- Zoro # G9190337
- UPC # 848595018259
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Overall Height | 37.8 |
Overall Width | 77 |
Overall Length | 43.11 |
Height | 37.8 |
Length | 43.11 |
Width | 77 |
Details
Color | Dove Gray |
Material | Pine |
Weight | 61.7 |
Description
The Harmony Daybed is a perfect space-saving bed for your guests, your child's room or anywhere you need more sleeping space! Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This bed requires two twin-size mattresses, not included. The two mattresses stack on top of each other while the bed is in twin-position. We suggest two twin mattresses that are 4-6"H so that some of the bed frame will still show. When you pull-out the bed you will slide one mattress over to the extended side and the bed will be level to a king-size; a unique style of a trundle bed. The drawers will also extend so you can still access them.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- SIGNMISSION Emoji 5 Oclock Circle Vinyl Laminated Decal (D-12-CIR-Emoji 5 oclock)
- BOSS Race Track Conference Table, 35" D, 71" W, 29-1/2" H, Mahogany, Wood (N135-M)
- BAXTON STUDIO Simms Dark Brown Modern Shoe Cabinet (88-4342)
- ALATERRE FURNITURE Harmony Daybed with King Conversion, White (AJHO11WH)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Dove Gray (AJME1080)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Cinnamon (AJHO10CI)
- ALATERRE FURNITURE Harmony Full Wood Platform Bed with Storage Drawers, White (AJHO20WHS)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed, White, Material: Pine (AJAU00WH)
- ALATERRE FURNITURE Harmony Full Wood Platform Bed, White (AJHO20WH)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, White (AJJP10WH)
- Alaterre Furniture Bed Frames