Shop All Counter Height Stools
Alaterre Furniture
Hanover Swivel Counter Height Bar Stool, Weathered Brown and Beige
Mfr # ANHN03FDC
Zoro # G805831257
original price:
$416.99
5% off
new price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Rubberwood
Product Information
- Brand Alaterre Furniture
- MFR # ANHN03FDC
- Zoro # G805831257
- UPC # 848595032156
- Country of Origin Viet Nam
- Category Counter Height Stools
Details
Seat Color | Brown |
Seat Material | Rubberwood |
Description
Add a stylish focal point to your dining area with this bar stool. The sturdy rubberwood frame is complemented by faux leather upholstered seat and back with nail head trim detail. The seats are foam padded, and chair backs are curved to encourage hours of comfortable seating. This bar stool features a steel memory return-swivel mechanism, bringing your stool to its original position after removing static weight. These stools can be easily coordinated with the existing decor in your kitchen, dining room, breakfast nook, or bar area.
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from white and gray or weathered brown and beige
- Counter height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Bar height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Counter height stool seat dimensions: 20"W x 20"D x 26"H; bar height stool seat dimensions: 20"W x 20"D x 30"H
- Counter height seat back dimensions: 19 3/4"W x 9 3/4"H; bar height seat back dimensions: 19 3/4"W x 10 1/2"H
- Steel memory return swivel
- Constructed of solid rubberwood
- Distance between floor and footrest 6 3/4"
- Footrest provides added stability
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from white and gray or weathered brown and beige
- Counter height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Bar height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Counter height stool seat dimensions: 20"W x 20"D x 26"H; bar height stool seat dimensions: 20"W x 20"D x 30"H
- Counter height seat back dimensions: 19 3/4"W x 9 3/4"H; bar height seat back dimensions: 19 3/4"W x 10 1/2"H
- Steel memory return swivel
- Constructed of solid rubberwood
- Distance between floor and footrest 6 3/4"
- Footrest provides added stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Burgundy Wash Cloths , 12PK (WASH-BURGUNDY)
- INFINITY INSTRUMENTS Prosaic 24 Hour, Clock (90/1224-1)
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- VERSA PRODUCTS Enclosed Classroom Desk, 30" D, 60" W, 29" to 31" H, Gray, Laminated Wood (VT1096030-01-02)
- ALATERRE FURNITURE Hanover Swivel Counter Height Bar Stool, White and Gray, 2PK (ANHN01PDCR2)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, Brown (ANEL03FDC)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, Brown, 2PK (ANEL03FDCR2)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, White, 2PK (ANEL01PDCR2)
- ALATERRE FURNITURE Miranda Swivel Counter Height Bar Stool, White (ANMR01FDC)
- WOODEN IMPORTS FURNITURE VN10-WC-MAHO 2 Vernon Counter Stools with Wood Seat - Mahogany (VNS-MAH-W)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- Alaterre Furniture Counter Height Stools