Shop All Bar Height Stools
Alaterre Furniture
Hanover Swivel Bar Height Bar Stool, Weathered Brown and Beige
Mfr # ANHN04FDC
Zoro # G005831200
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 22
- Overall Height 41
- Overall Width 20
- Capacity 300
- Material Rubberwood
Product Information
- Brand Alaterre Furniture
- MFR # ANHN04FDC
- Zoro # G005831200
- UPC # 848595032163
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Length | 22 |
Overall Height | 41 |
Overall Width | 20 |
Details
Color | Brown |
Capacity | 300 |
Material | Rubberwood |
Description
Add a stylish focal point to your dining area with this bar stool. The sturdy rubberwood frame is complemented by faux leather upholstered seat and back with nail head trim detail. The seats are foam padded, and chair backs are curved to encourage hours of comfortable seating. This bar stool features a steel memory return-swivel mechanism, bringing your stool to its original position after removing static weight. These stools can be easily coordinated with the existing decor in your kitchen, dining room, breakfast nook, or bar area.
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from white and gray or weathered brown and beige
- Counter height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Bar height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Counter height stool seat dimensions: 20"W x 20"D x 26"H; bar height stool seat dimensions: 20"W x 20"D x 30"H
- Counter height seat back dimensions: 19 3/4"W x 9 3/4"H; bar height seat back dimensions: 19 3/4"W x 10 1/2"H
- Steel memory return swivel
- Constructed of solid rubberwood
- Distance between floor and footrest 6 3/4"
- Footrest provides added stability
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from white and gray or weathered brown and beige
- Counter height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Bar height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Counter height stool seat dimensions: 20"W x 20"D x 26"H; bar height stool seat dimensions: 20"W x 20"D x 30"H
- Counter height seat back dimensions: 19 3/4"W x 9 3/4"H; bar height seat back dimensions: 19 3/4"W x 10 1/2"H
- Steel memory return swivel
- Constructed of solid rubberwood
- Distance between floor and footrest 6 3/4"
- Footrest provides added stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 24-1/2"L35-3/4"H, EclipseSeries (XU-DG-60618-WAL-BLKV-GG)
- SONNET INDUSTRIES Sonnet Industries T-4691 Suction Cup Atomic Clock with 1.5 in. Numbers and Stand (T-4691)
- DESIGNS OF DISTINCTION 4" Warm Bronze Metal Sleeve (01SLV4WB1)
- REGENCY Regency Marque Single-Unit Reception Curved Desk Workstation “72W x 32D” - Mahogany (77290MH)
- ALATERRE FURNITURE Hanover Swivel Bar Height Bar Stool, White and Gray (ANHN02PDC)
- ALATERRE FURNITURE Pomona - Wood 20"H Barstool (AMBA2020)
- ALATERRE FURNITURE Newport 26"H Wood Counter Height Stool with Rush Seat (ANNP2171)
- ALATERRE FURNITURE Ellie Bar Height Stool with Back, White (ANEL02PDC)
- ALATERRE FURNITURE Natick Bar Height Stool, White (ANNI04FDC)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Mah Seat (XU-DG-60118-MAH-BAR-MTL-GG)
- Alaterre Furniture Bar Height Stools