Shop All Accent Furniture and Storage
Alaterre Furniture
Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural
Mfr # AWDD0420
Zoro # G0295665
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Weight 45
- Color Natural
- Material Acacia Wood with metal legs
- Height 18
Product Information
- Brand Alaterre Furniture
- MFR # AWDD0420
- Zoro # G0295665
- UPC # 848595011892
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 48 |
Height | 18 |
Depth | 14 |
Details
Weight | 45 |
Color | Natural |
Material | Acacia Wood with metal legs |
Description
Mid-century meets Modern Industrial with these Natural Live Edge table tops and hairpin metal legs. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alke Light Grey Upholstered Walnut Wood Full Size Platform Bed (163-10476)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-T2222-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-3-GG)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Set (AWCC042920)
- ALATERRE FURNITURE MOD 35"W 5-Drawer Chest (AJMD0220WH)
- ALATERRE FURNITURE Pomona Metal and Wood End Table (AMBA0120)
- ALATERRE FURNITURE Shaker Cottage Storage Coat Hook, Ivory (ASCA04IV)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Red Antique Finish (ACCA01RA)
- ALATERRE FURNITURE Country Cottage Accent Cabinet, Red Antique Finish (ACCA23RA)
- ALATERRE FURNITURE Durango 48"L Industrial Wood Coffee Table (ANDU1274)
- Alaterre Furniture Accent Furniture and Storage