Shop All Bath Towel Bars and Hooks
Alaterre Furniture
Dover Over Toilet Organizer with Side Shelving, Bathroom Shelf with 2 Towel Rods
Mfr # ANDO704WH
Zoro # G201066369
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alaterre Furniture
- MFR # ANDO704WH
- Zoro # G201066369
- UPC # 848595019416
- Country of Origin Viet Nam
- Category Bath Towel Bars and Hooks
Description
This collection brings space saving storage to your bathroom. The classic design compliments almost any bathroom décor. Wood construction with a white, painted finish, these pieces are designed for both style and functionality. A perfect space saver for your bathroom; over the toilet base space saver with side shelving allows you to store toiletries, washcloths and towels or display decorative accessories. The 27"W shelf provides space for decor or bathroom accessories and features two towel rods. Bath collection is moisture resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 9/16" (T6BNB07)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 5 Micron, 2-1/2" O.D., 20 in H (455894-75)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- KOHLER Nut, Mounting (1041644)
- ALATERRE FURNITURE 25" Bath Storage Shelf with Two Towel Rods, White (ABSS0050)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Open Shelving, Bathroom Shelf with 2 Towel Rods (ANDO724WH)
- ALATERRE FURNITURE 25" Bath Storage Shelf with Two Towel Rods, Gray (ABSS0040)
- ALATERRE FURNITURE 25" Bath Storage Shelf with Two Towel Rods, Chestnut (ABSS0070)
- ALATERRE FURNITURE Dover Over Toilet Hutch with 2 Doors, Bathroom Shelf with 2 Towel Rods. (ANDO714WH)
- ALATERRE FURNITURE Dover 27"W x 29"H Wall Mounted Bathroom Storage Cabinet with 2 Doors and Towel Rod (ANDO73WH)
- DELTANA Wire Basket, 10" Rect/Shampoo With Hook Bright Chrome (WBR1054HU26)
- Alaterre Furniture Bath Towel Bars and Hooks