Shop All Bathroom Cabinets
Alaterre Furniture
Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf
Mfr # ANVA74WH
Zoro # G0293547
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 38
- Color White
- Height 29
- Depth 9
- Material Solid wood and composite wood
Product Information
- Brand Alaterre Furniture
- MFR # ANVA74WH
- Zoro # G0293547
- UPC # 848595012172
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Height | 29 |
Depth | 9 |
Width | 27 |
Details
Weight | 38 |
Color | White |
Material | Solid wood and composite wood |
Description
The Dorset bathroom furniture collection provides storage and display to your space. Wood construction with a white, painted finish, these pieces are designed for both style and functionality. Store toiletries, stacked washcloths, rolled towels or anything you need to keep organized. Fully assembled bath cabinet is ready to hang on your wall; all hardware for hanging is included so you can be ready to use your cabinet soon after its arrival. Two glass doors and two adjustable shelves allow you to create your own stylized look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K VALVE BOX LID RND GRN 6"" (107C)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- HYDRA-ZORB Strut Mount Cushion Clamp, 90mm, Electro Galvanized Gold (90MMHZ)
- WATTS Frostproof Wall Hydrant, 8 In. (HY 420 8)
- ALATERRE FURNITURE Derby 17"W x 29"H Deluxe Floor Storage Cabinet (ANDE78WH)
- ALATERRE FURNITURE Pomona 64" Over the Toilet 4-Shelf Bath Storage (AMBA7120)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves (ANVA75WH)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves and Lower Cabinet (ANVA7778WH)
- ALATERRE FURNITURE Dorset Bath 27"W x 29"H Wall Mounted Cabinet with Mirror and Towel Rod (ANVA79WH)
- ZENITH METAL MEDICINE CABINET OVALBVL (MMV1032)
- Alaterre Furniture Bathroom Cabinets