Shop All Accent Furniture and Storage
Alaterre Furniture
Coventry Wood End Table with Tray Shelf and Bottom Shelf
Mfr # ANCT02WH
Zoro # G0225148
$64.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.75
- Weight 20
- Color White
- Material Pine with Composite Wood
- Height 23.5
Product Information
- Brand Alaterre Furniture
- MFR # ANCT02WH
- Zoro # G0225148
- UPC # 848595014954
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Width | 15.75 |
Height | 23.5 |
Depth | 15.75 |
Details
Weight | 20 |
Color | White |
Material | Pine with Composite Wood |
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEKEEPER Wood Grain Round 12" Wall Clock (6415)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- MADISON PARK Madison Coffee Table - 34 x 17 in. (MP120-0174)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack (TC-24-2448-15PK)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Media Console Table, Brushed Driftwood (ANWO1026)
- ALATERRE FURNITURE Claremont 48"L Rustic Wood Coffee Table with Drawer and Low Shelf (ANCM1274)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks with Shelf (AWAA3320)
- ALATERRE FURNITURE Brookside 30"W Wood with Concrete-Coating Console/Media Table (AWBS1870C)
- ALATERRE FURNITURE Rustic - Reclaimed Oval Coffee Table, Driftwood (ARSA1625)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Large Coffee Table (AWAA1220)
- HIGHBOY American Heritage Wood & Veneer Console Table with Drawer; Cherry (HI202169)
- Alaterre Furniture Accent Furniture and Storage