Shop All Dining Table Benches
Alaterre Furniture
Coventry 45"W Wood Storage Bench with Cushion, Gray
Mfr # ANCT0540
Zoro # G9190294
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45
- Weight 69
- Height 20
- Length 17
- Overall Length 17
Product Information
- Brand Alaterre Furniture
- MFR # ANCT0540
- Zoro # G9190294
- UPC # 848595016415
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Width | 45 |
Height | 20 |
Length | 17 |
Overall Length | 17 |
Overall Height | 20 |
Overall Width | 45 |
Details
Weight | 69 |
Material | Pine with Composite Wood |
Color | Gray |
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4 in W 4 Drawer File Cabinets, Putty, Legal (H314C.P.L)
- BAXTON STUDIO Hiro Walnut Finished Wood Expandable Twin Size to King Size Bed Frame (168-10738)
- CREATIVE WARE HOME Eco Style Bamboo 3 Shelf Tower (RM-34019)
- CORDAWAY Flexible Desk Grommet 2 3/8", ADJ Co, PK6 (209CS)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- ALATERRE FURNITURE Castleton Mango Wood 40"W Bench (AWTR0327)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- ALATERRE FURNITURE Newport 40" Wood Bench with Rush Seat (ANNP0471)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- OLYMPIA TOOLS VISE 4IN BENCH (38-604)
- Alaterre Furniture Dining Table Benches