Shop All Coat Hooks
Alaterre Furniture
Coventry 36"W Coat Hook with Shelf, Gray
Mfr # ANCT0940
Zoro # G8332548
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pine with Composite Wood
- Color Gray
- Overall Length 9
- Weight 12
- Overall Width 36
Product Information
- Brand Alaterre Furniture
- MFR # ANCT0940
- Zoro # G8332548
- UPC # 848595016422
- Country of Origin Viet Nam
- Category Coat Hooks
Dimensions
Overall Length | 9 |
Overall Width | 36 |
Height | 9 |
Width | 36 |
Length | 9 |
Overall Height | 9 |
Details
Material | Pine with Composite Wood |
Color | Gray |
Weight | 12 |
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 22, Entry Function, Dbl Cyl (MRK-22AC/3-W-RHR)
- TRILOGY Wireless Lock, Zinc Alloy, Remote (DL2700LDIC US26D)
- PHIFER WIRE Screen Alum 24X100 Brite (3000727)
- ALATERRE FURNITURE Newport 40" Coat Hook (ANNP2471)
- ALATERRE FURNITURE Coventry Coat Hook with Storage Bench Hall Tree Set, Gray (ANCT050940)
- ALATERRE FURNITURE Adam 42"L Wood Coat Hook with Shelf (ANAD24RNB)
- ALATERRE FURNITURE Newport 40" Coat Hook and Rush Seat Bench Set (ANNP042471)
- ALATERRE FURNITURE Alpine 48"W x 72"H Hall Tree (AWAA2820)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Bench Hall Tree Set, Gray (ANCT030940)
- HICKORY HARDWARE Coat Hook Triple 5/8 Inch Center to Center (P25026-SN)
- Alaterre Furniture Coat Hooks