Shop All Coat Hooks
Alaterre Furniture
Coventry 36"W Coat Hook with Bench Hall Tree Set, Gray
Mfr # ANCT030940
Zoro # G8331857
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pine with Composite Wood
- Color Gray
- Overall Length 14
- Weight 39
- Height 18
Product Information
- Brand Alaterre Furniture
- MFR # ANCT030940
- Zoro # G8331857
- UPC # 848595017658
- Country of Origin Viet Nam
- Category Coat Hooks
Dimensions
Overall Length | 14 |
Height | 18 |
Length | 14 |
Overall Width | 36 |
Width | 36 |
Overall Height | 18 |
Details
Material | Pine with Composite Wood |
Color | Gray |
Weight | 39 |
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-APS2-619-010U (NLTR-APS2-619-010U)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP23775128195)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Brushed Antique Brass Arched Kingsport Cabinet Pull (4655AB)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62D)
- ALATERRE FURNITURE Coventry Coat Hook with Storage Bench Hall Tree Set, Gray (ANCT050940)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Coat Hook with Shelf and Bench Set (ANKY0324RBG)
- ALATERRE FURNITURE Alpine 48"W x 72"H Hall Tree (AWAA2820)
- ALATERRE FURNITURE Newport 40" Coat Hook and Rush Seat Bench Set (ANNP042471)
- ALATERRE FURNITURE Newport 40" Coat Hook (ANNP2471)
- ALATERRE FURNITURE Adam 42"L Wood Coat Hook with Shelf (ANAD24RNB)
- DELTANA Coat & Hat Hook Bright Brass (CAHH3U3)
- Alaterre Furniture Coat Hooks