Shop All Table Sets
Alaterre Furniture
Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18
Mfr # ANCT01114WH
Zoro # G8332785
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 18
- Height 18
- Overall Width 36
- Width 36
- Length 22
Product Information
- Brand Alaterre Furniture
- MFR # ANCT01114WH
- Zoro # G8332785
- UPC # 848595018785
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Overall Height | 18 |
Height | 18 |
Overall Width | 36 |
Width | 36 |
Length | 22 |
Overall Length | 22 |
Details
Color | White |
Material | Pine with Composite Wood |
Weight | 86 |
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, White, 36" L, PK12 (1A38209)
- HOUSEHOLD ESSENTIALS Creative Co-Op 4.5 in. D Wreath (XM8130)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (812310)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Color: Gray (ANCT0221440)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- BAXTON STUDIO Flora Black Faux-Leather Upholstered Walnut Finished 5-Piece Pub Set (145-8073-8072)
- ATLAS COMMERCIAL PRODUCTS French Bistro Folding Table and Chair Set (BISTRO48SET)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7873P)
- Alaterre Furniture Table Sets