Shop All Accent Furniture and Storage
Alaterre Furniture
Coventry 32"W Wood Entryway/Console/Sofa Table with 4-Drawers
Mfr # ANCT10WH
Zoro # G0223958
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 14
- Material Pine with Composite Wood
- Height 32
- Color White
- Weight 49
Product Information
- Brand Alaterre Furniture
- MFR # ANCT10WH
- Zoro # G0223958
- UPC # 848595014930
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Depth | 14 |
Height | 32 |
Width | 32 |
Details
Material | Pine with Composite Wood |
Color | White |
Weight | 49 |
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- ELECTROLUX Burner Trim Ring, 6 In (5303291616)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion (ANCT05WH)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood End Table (AWAA0120)
- ALATERRE FURNITURE Country Cottage Media/Console Table, Red Antique Finish (ACCA14RA)
- ALATERRE FURNITURE Durango 60"L Wood Entryway/Dining Bench (ANDU0474)
- ALATERRE FURNITURE Shaker Cottage Bench with Shelf, Chocolate (ASCA03CL)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks with Shelf (AWAA3320)
- SHOP TUFF Rod Keeper Storage System (RK-301)
- Alaterre Furniture Accent Furniture and Storage