Shop All Accent Furniture and Storage
Alaterre Furniture
Country Cottage Media/Console Table, White Antique Finish
Mfr # ACCA14WA
Zoro # G0223827
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 16
- Height 28
- Color Antique White
- Weight 47.5
- Material Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
Product Information
- Brand Alaterre Furniture
- MFR # ACCA14WA
- Zoro # G0223827
- UPC # 848595007390
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 16 |
Height | 28 |
Width | 42 |
Details
Color | Antique White |
Weight | 47.5 |
Material | Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish |
Description
Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. The multiple color options will blend into any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- PROJEX Rubber Leg Tip Off-White Round 1 in. W , 4PK (P0054)
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- ALATERRE FURNITURE Pomona Metal and Wood End Table (AMBA0120)
- ALATERRE FURNITURE Millwork 48" Wood and Zinc Metal Coffee Table with Shelf (AWMW1271Z)
- ALATERRE FURNITURE Lloyd 31"W Shoe Storage Cabinet (ANLO0333)
- ALATERRE FURNITURE Arcadia Acacia Wood Set of 4 Round Wedge Tables, Antiqued Mocha (ANAR1275B)
- ALATERRE FURNITURE Country Cottage Bench, White Antique Finish (ACCA03WA)
- ALATERRE FURNITURE Country Cottage 42"L Coffee Table, White Antique Finish (ACCA11WA)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC9PKWH)
- Alaterre Furniture Accent Furniture and Storage