Shop All Accent Furniture and Storage
Alaterre Furniture
Country Cottage End Table, Rustic Red Antique Finish
Mfr # ACCA01RA
Zoro # G0223650
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
- Weight 34.5
- Width 20
- Depth 23
- Height 24
Product Information
- Brand Alaterre Furniture
- MFR # ACCA01RA
- Zoro # G0223650
- UPC # 848595007192
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 20 |
Depth | 23 |
Height | 24 |
Details
Material | Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish |
Weight | 34.5 |
Color | Antique Red |
Description
Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. End table with drawer and shelf allows you to store remotes and other items you need close at hand. The multiple color options will blend into any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- BOSS Multi-Function LeatherPlus Drafting Stool W/ Loop Arms (B1647)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- ALATERRE FURNITURE Country Cottage End Table, Rustic White Antique Finish (ACCA01WA)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table (AMBA0220)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- ALATERRE FURNITURE MOD 35"W 5-Drawer Chest (AJMD0220WH)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table with Nesting Tables, Antiqued Mocha (ANAR1275)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- Alaterre Furniture Accent Furniture and Storage