Shop All Accent Furniture and Storage
Alaterre Furniture
Country Cottage Accent Cabinet, Blue Antique Finish
Mfr # ACCA23BA
Zoro # G0225498
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Depth 13
- Color Antique Blue
- Material Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
- Height 30
Product Information
- Brand Alaterre Furniture
- MFR # ACCA23BA
- Zoro # G0225498
- UPC # 848595007444
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 24 |
Depth | 13 |
Height | 30 |
Details
Color | Antique Blue |
Material | Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish |
Weight | 47.5 |
Description
Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. The multiple color options will blend into any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- BIG BEN Alarm Clock, AA Battery, Steel Case (90010)
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MGFBK)
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- ALATERRE FURNITURE Savannah 2 Shelf End Table, Ivory with Natural Wood Top (ASVA02IVW)
- ALATERRE FURNITURE Ryegate Natural Live Edge Solid Wood with Metal 48" Bench, Natural (AWCC0420)
- ALATERRE FURNITURE Claremont 43"L Rustic Wood Console Table with Two Drawers and Low Shelf (ANCM1074)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- ALATERRE FURNITURE Shaker Cottage 2 shelf End Table, Cherry (ASCA0260)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- ELK SIGNATURE Clip Console Table, White Burl (H0895-10849)
- Alaterre Furniture Accent Furniture and Storage