Shop All Accent Furniture and Storage
Alaterre Furniture
Claremont 40" Rustic Wood Bench with Low Shelf
Mfr # ANCM0474
Zoro # G0295656
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40
- Weight 42.1
- Depth 17
- Height 18
- Color Black
Product Information
- Brand Alaterre Furniture
- MFR # ANCM0474
- Zoro # G0295656
- UPC # 848595013445
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Width | 40 |
Depth | 17 |
Height | 18 |
Details
Weight | 42.1 |
Color | Black |
Material | Powder coated Steel |
Description
This collection of rustic wood and metal provides unpolished elegance to your space. With functional drawers and a low shelf each piece is uniquely yours. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through. This collection will make a statement in your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- KEE Regency Kee Post Table Legs (Set of 4)- Black (MTBP27BK)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- CORRELL Trapezoidal Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Walnut (A3060-TRP-01)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- ALATERRE FURNITURE Savannah Chairside Magazine End Table with Pull-out Shelf, Ivory with Natural Wood Top (ASVA25IVW)
- ALATERRE FURNITURE Rustic - Reclaimed Oval Coffee Table, Driftwood (ARSA1625)
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Entryway Bench (AMSA0320)
- ALATERRE FURNITURE Arcadia Acacia Wood 54" Coffee Table with Nesting Tables, Antiqued Mocha (ANAR1175)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Espresso (ASCA05P0)
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- Alaterre Furniture Accent Furniture and Storage