Shop All Bar Height Stools
Alaterre Furniture
Clara Swivel Counter Height Stool, Dark Brown, 2PK
Mfr # ANCL01FDCR2
Zoro # G005831194
product price: $377.99
/pk 2, $189.00/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.5
- Overall Width 18.5
- Material Rubberwood
- Overall Height 25
- Capacity 300
Product Information
- Brand Alaterre Furniture
- MFR # ANCL01FDCR2
- Zoro # G005831194
- UPC # 848595034297
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Length | 18.5 |
Overall Width | 18.5 |
Overall Height | 25 |
Details
Material | Rubberwood |
Color | Dark Brown |
Capacity | 300 |
Description
Simple yet full of style this counter height stool will be the perfect accent to your home. This stool is the perfect addition to your bar, kitchen island or bistro table. It features a backless design, a built-in footrest, 360-degree swivel range, and nail head trim. Exquisitely crafted from rubberwood and linen like upholstery. This stool features legs that are flared for stability and a metal-plated footrest for durability. Easily tuck in this backless stool to keep your look clean.
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from dark brown or white
- Counter height stool overall dimensions: 18 1/2" W x 18 1/2" D x 25" H
- Bar height stool overall dimensions: 18 1/2" W x 18 1/2" D x 29" H
- Counter height stool seat dimensions: 18 1/2"W x 18 1/2"D x 25"H; bar height stool seat dimensions: 18 1/2"W x 18 1/2"D x 29"H
- 360 Swivel
- Silver satin nail head accent around seat cushion
- Constructed of solid rubberwood
- Distance between floor and footrest 7"
- Footrest provides added stability
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from dark brown or white
- Counter height stool overall dimensions: 18 1/2" W x 18 1/2" D x 25" H
- Bar height stool overall dimensions: 18 1/2" W x 18 1/2" D x 29" H
- Counter height stool seat dimensions: 18 1/2"W x 18 1/2"D x 25"H; bar height stool seat dimensions: 18 1/2"W x 18 1/2"D x 29"H
- 360 Swivel
- Silver satin nail head accent around seat cushion
- Constructed of solid rubberwood
- Distance between floor and footrest 7"
- Footrest provides added stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- NATURE SPRING Lily Floral Arrangement in Round Vase, 5 Cream Artificial Flowers in Decorative Clear Glass Bowl (278290CXN)
- IDESIGN SHOWER CADDY SS 9 in. L (58694)
- FLASH FURNITURE Square Folding Table, 48" W, 48" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT48-SQ-GG)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, White (ANCL03FDC)
- ALATERRE FURNITURE Natick Bar Height Stool, White (ANNI04FDC)
- ALATERRE FURNITURE Hanover Swivel Bar Height Bar Stool, White and Gray (ANHN02PDC)
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- ALATERRE FURNITURE Hanover Swivel Bar Height Bar Stool, Weathered Brown and Beige (ANHN04FDC)
- ALATERRE FURNITURE Newport 30"H Wood Bar Stool with Rush Seat (ANNP2271)
- BAXTON STUDIO Gregory Grey Upholstered and Walnut Wood 2-Piece Swivel Bar Stool Set (164-10288)
- Alaterre Furniture Bar Height Stools